x

Take 15% off your entire order!

Offer applied at checkout

+

Werner 2-Story Built-In Fire Escape Ladder ESC220

Werner 2-Story Built-In Fire Escape Ladder ESC220

Item #: WBB820445

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 3-Story
  • 2-Story

2-Story

$246.50 up to 39% OFF

Price: $149.95

Save $7.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® 2-Story Built-In Fire Escape Ladder ESC220

The ESC 220 is a 2-story built-in fire escape ladder that installs permanently under a window making it always there if ever needed. Deploys in seconds for a quick escape. Supports up to 1200 pounds and is easy to use. The rungs are anti-slip and have standoffs for ease in descending. The climbing assist strap aids in exiting the window. EVERY SECOND COUNTS, ESCAPE FASTER™ .

  • LENGTH FEET 17-1/2
  • WIDTH INCHES 11
  • DEPTH INCHES 7-1/4
  • CAPACITY LBS 1200
  • COLOR FINISH White
  • BRAND Werner
  • CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ESC220
  • STEP WIDTH INCHES 3-1/2
  • TYPE 2-Story
  • WEIGHT LBS 17.5
  • CERTIFICATIONS ANSI
  • BASE WIDTH 15-1/4"
  • LADDER TYPE Escape Ladder
  • HEIGHT TO TOP STEP/PLATFORM 72"
  • DESCRIPTION Built-In Fire Escape Ladder
  • MAX WORKING HEIGHT 17-1/2
  • HEIGHT TO TOP STEP/PLATFORM RANGE 72"-83"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner 2-Story Built-In Fire Escape Ladder ESC220

Werner 2-Story Built-In Fire Escape Ladder ESC220

Item #: WBB820445

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Werner 2-Story Built-In Fire Escape Ladder ESC220
    Werner 2-Story Built-In Fire Escape Ladder ESC220
    Werner 2-Story Built-In Fire Escape Ladder ESC220
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant