- This Extreme Duty 12 GA steel, all-welded body construction with 10 compartments, each
- This locker features 20 adjustable shelves (2 in each compartment) that have a load capacity of 775 lbs. each. Additionally, there are 2 coat hooks in all 10 compartments as well
- 3-point locking system compatible with standard padlock
- 8 GA leaf hinges support the doors with stainless steel hinge pins. These hinge pins ensure rust free, smooth operations. The 7 GA legs feature floor anchoring plates and stand at 6 in. tall, allowing for smooth forklift transportation
- Ships fully assembled and ready for use
- Made in the USA
- Backed by a 99-year warranty
Strong Hold® 2-Tier 10 Door Extreme Duty Locker, 20 Shelves, 122"Wx24"Dx78"H, Black, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8,659.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 122 in |
| Depth | 24 in |
| Height | 78 in |
| Compartment Width | 21-1/2 in |
| Compartment Depth | 32-3/4 in |
| Compartment Height | 32-1/2 in |
| Weight | 1793 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Type | General Purpose Heavy Duty Locker |
| Door Handle Type | Lever Pull |
| Color | Black |
| Tier Type | Double Tier |
| Configuration | 5 Wide |
| Number of Doors | 10 |
| Number of Shelves | 20 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 10 |
| Manufacturers Part Number | 106-24-2TPL-RAL9005 |
| Brand | Strong Hold |
Warranty
| Warranty | 99 yr |