Hallowell® 2-Tier 2 Door Electronic Access Locker, 12"W x 12"D x 78"H, Tan, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
This Electronic Locker is perfect for shared and permanent use. Steel locker is made with a 24 gauge steel body and 16 gauge steel locker doors. Doors are louvered for ventilation and secured using continuous piano hinges. Electronic keypad is user programmable and can be programmed by management for permanent use. Lock is battery operated using 2 AAA batteries (not included) for up to 10,000 uses. LED indicator lights for low battery, occupied locker and valid data entry. Uses 8-digit master codes and 4-digit user codes for operation. Includes a hidden button for password programming. 6"H legs provide convenient clearance space. Tan finish. Includes one double and two single prong coat hooks. Assembled. 2 Year Limited Warranty. Made In USA
PRICE
$575.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 36 in |
Product Details
| Lock Type | Electronic Digital Keypad Lock |
| Door Handle Type | Finger Pull |
| Color | Tan |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | UEL1228-2A-PT |
| Brand | Hallowell |