- 14 GA steel with unique hexagon patterned punched doors and sides which allow for ventilation and visibility
- It has 2 compartments that each feature 2 hooks and an access hole that allows you to run a wire for electronics
- Securable with a standard padlock
- Ships fully assembled and ready for use
- Made in the USA
- Backed by a 25-year warranty
Strong Hold® 2-Tier 2 Door Extra HD Ventilated Locker, 24"W x 24"D x 75"H, Black, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,469.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 24 in |
| Height | 75 in |
| Compartment Width | 24 in |
| Compartment Depth | 24 in |
| Compartment Height | 34-1/2 in |
| Inside Width | 24 in |
| Inside Depth | 24 in |
| Inside Height | 34-1/2 in |
| Weight | 187 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Lever Pull |
| Color | Black |
| Tier Type | Double Tier |
| Configuration | 1 Wide |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Assembled |
| Number of Compartments | 2 |
| Manufacturers Part Number | 26-2H-24-2T-L-RAL9005 |
| Brand | Strong Hold |
Warranty
| Warranty | 25 yr |