Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hallowell

Model # :WBB2143304

MPN #: U1558-2HV-A-HG

Hallowell® 2-Tier 2 Door Heavy Duty Ventilated Locker, 15"W x 15"D x 78"H, Gray, Assembled

Product Description
Hallowell heavy-duty ventilated lockers provide strength and ventilation in one practical locker. Antimicrobial Recessed Handle Finger Lift Cover, includes an Antimicrobial agent offering protection against, molds, bacteria and some viruses without compromising functionality, strength or durability.

Features:
  • Body construction: Knock-down, 16 gauge body with 18 gauge back. Sides are diamond perforated for maximum ventilation
  • Body Style: Double tier
  • Door: 14 gauge, diamond perforated for maximum ventilation
  • Hinges: Continuous piano type
  • Hooks: One double prong ceiling hook and two single hooks per single and double tier locker opening. One double ceiling hook for triple tier.
  • Coat rods: Sold separately for single tier at a nominal cost
  • Shelves: Hat shelf is included in single tier lockers.
Made In USA

PRICE
$515.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 25 units
515.00
Buy 26 units - 50 units
489.95Save $25.05 (5%)
Buy 51+ units
475.95Save $39.05 (8%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height78 in
Compartment Width15 in
Compartment Depth15 in
Compartment Height36 in
Inside Width12-1/4 in
Inside Depth14 in
Inside Height34 in
Weight101 lbs

Product Details

Lock TypePadlock Hasp & Built-In Lock Latch
Door Handle TypeRecessed Handle & Fingertip Lift
ColorGray
SeriesHeavy-Duty Ventilated (HDV) Locker
Tier TypeDouble Tier
Configuration1 Wide
Number of Shelves0
MaterialSteel
Construction TypeAssembled
Number of Compartments2
Manufacturers Part NumberU1558-2HV-A-HG
BrandHallowell

Warranty

Warranty2 yr