x

Take 15% off your entire order!

Offer applied at checkout

2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-St.Louis , Blue

2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-St.Louis , Blue

Item #: WBB381010

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $428.95

Save $21.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Tier Tire Cart- 54-3/4W x 25-5/8D x 62H-St.Louis Blue

2 Tier Tire Cart - All-welded legs, 4 adjustable cross members, Portable, 2 rigid casters and 2 swivel casters with brakes, 54-3/4W x 25-5/8D x 62H

  • WIDTH INCHES 54-3/4
  • DEPTH INCHES 25-5/8
  • HEIGHT INCHES 62
  • BRAND Shure
  • CONSTRUCTION Steel
  • DESCRIPTION 2 Tier Tire Cart
  • MANUFACTURERS PART NUMBER 973726-SB
  • COLOR Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-St.Louis , Blue

2 Tier Tire Cart- 54-3/4"W x 25-5/8"D x 62"H-St.Louis , Blue

Item #: WBB381010

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant