x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

Item #: WB812412

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $90.95

Clearance Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

 

 

The LED troffer delivers soft, glare-free, ambient lighting in a popular center-basket design. The slim profile of the fixture coupled with energy-saving LED technology make the Troffer an ideal choice for renovation or new construction. The LED troffer offers a high-quality, cost-effective LED lighting solution for schools, offices, retail, healthcare facilities and other commercial spaces.

 

 

The reflector is finished with a highly reflective paint for improved aesthetics and increased light diffusion. End plates contain easy-to-position integral T-bar clips for securely attaching the luminaire to the T-grid. Diffusers are extruded from impact modified PC for increased durability. LED boards and drivers are accessible from the plenum.

 

 

Long-life LEDs, coupled with high-efficiency drivers, provide superior quantity and quality of illumination for extended service life. 80% LED lumen maintenance at 50,000 hours (L80/50,000). 0-10 volt dimming driver. Dims to 10%. Driver disconnect provided where required to comply with US and Canadian codes.

 

 

With a depth of only 1-7/10", the Troffer makes for an easy installation, especially in restrictive plenum applications. Suitable for damp locations.

  • BRAND Global Industrial
  • CRI >80
  • LUMENS 6250
  • PACKAGE QUANTITY 1
  • MANUFACTURERS PART NUMBER HG-L249/DM-XXX,50W-4000k
  • COLOR FINISH White
  • WIDTH INCHES 24
  • LENGTH INCHES 48
  • DIMMABLE Yes
  • VOLTAGE 100-277
  • HERTZ (HZ) 50/60
  • DESCRIPTION 2'x4' LED Troffer
  • COLOR TEMPERATURE 4000
  • WATTAGE 50
  • FIXTURE TYPE Center Basket
  • CERTIFICATIONS DLC Prem, ETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem

Item #: WB812412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Global Industrial™ LED 2'x4' Troffer 50W 6250 Lumens 4000K Center Basket CRI>80, 0-10V Dim, DLC Prem
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant