2' x 5' - Portable Wire Grid Wall Panel - Chrome - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Econoco's 2' x 5' chrome epoxy coated portable grid panels are a great alternative to standard panels. This two-section system assembles and breaks down quickly and easily. When disassembled, the panels fit in a smaller carton, saving you a bundle on shipping costs. Mount the panels to a wall or use with one of our freestanding bases for even more flexibility and mobility. Works with all of our grid hardware and accessories. Each section has a double wire at the vertical ends for added strength and support. Grid panels securely assemble with welded side clips. Wires are welded at each crossing point, forming 3" squares. Due to manufacturing needs, actual dimensions are 24" W x 57" H. Sold in full cartons of 3 panels only (6 total sections).
PRICE
$158.85 Sold in packages of 3 / $52.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 ft |
| Height | 4-3/4 ft |
| Weight | 10.6 lbs |
Product Details
| Type | Portable |
| Finish | Chrome |
| Package Quantity | 3 |
| Color | Silver |
| Manufacturers Part Number | C2X5 |
| Brand | Econoco |
Warranty
| Warranty | 1 yr |