Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

Item #: WBB547563

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
  • GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

    $351.00

    Minimum Quantity 3 $117.00 each

  • GE 68852 F32T8/SPX41/ECO2 Fluorescent Bulb T-8 Medium Bi-Pin, 2770 Lumens, 85 CRI, 32W, 4100 K - Pkg Qty 36

    $146.52

  • GE 72864 F28T8/XLSPX35ECO 4' T8 Fluorescent Bulb, 28W, 2515 Lumens, 3500K, 82 CRI, Med. Bi-Pin - Pkg Qty 36

    $443.88

    Minimum Quantity 3 $147.96 each

Price: $72.95

Save $3.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White

Lithonia GT3 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer

Lithonia GT3 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer

Lithonia PT3 MV 2x4 3 Light T8 Parabolic Multi Volt Troffer

Lithonia PT3 MV 2x4 3 Light T8 Parabolic Multi Volt Troffer

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Lithonia LBL4 LP840  4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium

Lithonia LBL4 LP840 4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia 2GTL4 120 LP840 2x4 LED Recessed Lens Troffer, 36.3W, 120V, 4222 Lumens, 4000K

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Lithonia PT3L MV 2'X4' 3 Light T8 Parabolic Multi Volt Troffer W/ Lamps Included

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Lithonia PT2U MV 2x2 T8 Parabolic Multi Volt Troffer

Lithonia PT2U MV 2x2 T8 Parabolic Multi Volt Troffer

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts

Fluidmaster 7511 Wax Toilet Bowl Gasket W/Flange & Bolts

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia XWL232 MV 4' T8 Enclosed Multi Volt Wet Light

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial  2 Lamp  32w  Instant Start Ballast

Lithonia DMW 2 32 MV GEB10IS T8 Enclosed And Gasketed Industrial 2 Lamp 32w Instant Start Ballast

Global Industrial™ Capital® Single Tier 1 Door Locker, 12"Wx15"Dx72"H, Gray, Unassembled

Global Industrial™ Capital® Single Tier 1 Door Locker, 12"Wx15"Dx72"H, Gray, Unassembled

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

GE 68853 Fluorescent Bulb T-8 Medium Bi-Pin, 2630 Lumens, 82 CRI, 32W - Pkg Qty 36

2'X4' 4 Light T8 Multi Volt Grid Troffer, 1 Ballast

Intended Use:
Recessed lens fixture for grid T-bar ceilings.

Listings:
UL Listed.

Construction:
Unique doorframe design features a mechanical light seal that does not require foam gasketing. Smooth hemmed sides and smooth ends promote easy, safe handling during installation. Large, easy-to-position integral T bar clips are designed into the end plate for securely attaching the fixture to T bar system. 100% acrylic lens with prism pattern. Low-profile design ideal for restricted plenum applications.

Fixtures equipped with T8 instant start electronic ballasts for use on 120/277V circuits. Ballasts operate energy-saving, full-wattage F32T8 lamps down to 25W. Where applicable (L designation), factory-installed lamps are T8 700 series. Ballasts are sound-rated A and suitable for starting at 0° F. This ballast meets all requirements of ANSI C 82.11 Consolidated 2002.

Weights & Dimensions

  • Width 24 in
  • Length 48 in
  • Height 3.125 in
  • Weight 20.8 lbs

Product Details

  • Voltage 120/277 V
  • Description Contractor Select
  • Lamp Included N
  • Wattage 32 W
  • Lamp Number 4
  • Brand Lithonia Lighting
  • Series 32
  • Manufacturers Part Number GT4 MV
  • Lamp Type T8
  • Ballast Type NEMA Premium, Instant Start
  • CI Code 153TX5
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: April 14, 2016

    good product
    Your review:
    it was the level of quality I expected. delivery took a week longer than I thought .h
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

Item #: WBB547563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant