x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 3820MP - 20 Clip Portable Order Wheel, 23", Stainless Steel

Carlisle 3820MP - 20 Clip Portable Order Wheel, 23", Stainless Steel

Item #: WBB1189952

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $299.95

Save $15.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle 20 Clip Portable Order Wheel, 23", Stainless Steel, 3820MP

Features:
  • Keep Orders In Clear View During Preparation
  • Four Sizes And Four Mounting Styles To Suit All Applications
  • Rugged Stainless Steel Construction; Unique Ball/Spring Clips For Easy, One-Handed Check Placement
  • Custom Length (381Ex) Extensions Available For Counter And Ceiling Mount Models; Contact Your Carlisle Sales Representative For More Information
  • Heavy Chrome 10" Round Base Won't Tip; Rubber Footprint Prevents Slipping And Protects Counter Tops; Includes 9" Extension For Adjustable Height

  • BRAND Carlisle
  • MANUFACTURERS PART NUMBER 3820MP
  • DESCRIPTION 20 Clip Ceiling Hung Order Wheel
  • HEIGHT INCHES 7-1/4
  • COLOR Stainless Steel
  • WIDTH INCHES 24-3/8
  • DEPTH INCHES 24-3/8
  • CONSTRUCTION Stainless Steel
  • CASE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 3816MP - Order Wheel, 16 Clips, Portable, 18" Diameter, Stainless Steel

Item #: B638096

Not Yet Rated

Usually ships in 4 to 7 days

$266.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 3820MP - 20 Clip Portable Order Wheel, 23", Stainless Steel

Carlisle 3820MP - 20 Clip Portable Order Wheel, 23", Stainless Steel

Item #: WBB1189952

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant