Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Harpster of Philipsburg

Model # :WBB335757

MPN #: G20x20

20' x 20' Medium Duty 4.5 oz. Tarp, Forest Green - G20x20

Product Description
This 20 ft. x 20 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

PRICE
$70.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width20 ft
Weight12.6 lbs
Size20 x 20 ft
Grommet Spacing36"
Thickness9 mil
Fabric Weight per Square Yard4.5 oz.

Product Details

ColorGreen
Connection PointsGrommets
Fabric Weave Count10 x 10
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberG20x20
BrandHarpster of Philipsburg