Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pulsar

Model # :WBB3083368

MPN #: PTG1120R

Pulsar 20" 212cc Gas Rear Tine Tiller

Product Description
For jumbo jobs, the Pulsar PTG1120R 20" self-propelled rear-tine tiller gives you optimum performance without a premium price. With a tilling width of 20" and depth of 6.5", the PTG1120R digs deep into the soil to clear any and all obstructions, while providing the optimum in soil consistency to ensure that plants or seedlings have no competition to begin growing. The 212cc OHV engine generates a whopping 9.96 ft/lbs of torque to dig through all but the toughest of surfaces while the gear-driven self-propulsion rear-tine system ensures total balance and ease of handling to keep your tilling within the garden.

Features:
  • Heavy Duty Powerful 212cc OHV Engine
  • 20" Tilling Width
  • Adjustable Tilling Depth up to 6.5"
  • Forward/Reverse Self Propelled
  • 13" Agricultural Pneumatic Wheels
  • 4 Heavy Duty 13" Tines
  • Oil Capacity 0.16 Gal with Low Oil Shut Off
  • 1 Gallon Fuel Tank
  • Rear Adjustable Depth Gauge


PRICE
$779.00

This product will be restocked by Dec 01, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight154
Front Wheel Size13 in
Cutting Swath20 in

Product Details

TypeTiller
Corded/CordlessCordless
ColorBlack
Batteries IncludedNo
Fuel Tank Capacity1 gal
Oil Capacity20
MaterialSteel
Recommended Oil TypeW85 Gear Oil
Description20" Gas Rear Tine Tiller
Manufacturers Part NumberPTG1120R
Fuel TypeGasoline
Engine Displacement212 cm³
Engine StartRecoil
Engine RPM2800 rpm
Number of Tines4
Charger IncludedNo
BrandPulsar

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsEPA CARB