Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoline

Model # :WBB2312104

MPN #: 101721-66

Econoline 101721-66 Manual Turntable

Product Description
Turntables are designed for use in the harsh abrasive blast atmosphere. The hub contains sealed ball bearings, ensuring that all lubrication points are protected. The table plate is constructed of 7 gauge hot rolled steel with weight capacity of 2000 lbs.

PRICE
$435.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width20 in
Height8 in
Weight50 lbs

Product Details

TypeTurntable
Manufacturers Part Number101721-66
BrandEconoline

Warranty

Warranty5 yr