Sqwincher Widemouth Bottles - Mixed Berry, 20 oz., 24/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sqwincher Widemouth Bottles
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Ice down the cooler and make every minute count by packing it with Sqwincher Widemouth Ready to Drink beverages. Just twist and chug, you don't have to wait for the awesome taste of Sqwincher. Full of electrolytes, these isotonically balanced drinks will help you refresh and refuel.
Sqwincher helps you to maintain peak performance in high-heat. It quenches and satisfies thirst while replenishing hardworking bodies with essential electrolytes, minerals and sodium. And, Sqwincher tastes great. Keep your energy up with Sqwincher.
Ice down the cooler and make every minute count by packing it with Sqwincher Widemouth Ready to Drink beverages. Just twist and chug, you don't have to wait for the awesome taste of Sqwincher. Full of electrolytes, these isotonically balanced drinks will help you refresh and refuel.
PRICE
$58.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | 20 oz. |
Product Details
| Type | Sports Drink |
| Flavor | Mixed Berry |
| Package Type | Bottles |
| Package Quantity | 24 |
| Description | Ready To Drink Sports Drink |
| Manufacturers Part Number | 030530-MB |
| Yield | 21 oz. |
| Brand | Sqwincher |