x

Take 15% off your entire order!

Offer applied at checkout

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

Item #: WBB377613

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $46.95

Save $2.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Tooth Timing Belt
  • AT10mm pitch
  • Aluminum
  • 63.65mm Outside Diameter

  • BELT SIZE INCH 0.984
  • FLANGE MATERIAL Steel
  • BELT SIZE MM 25
  • PULLEY BELT WIDTH MM 25.0
  • OVERALL LENGTH MM 42.0
  • HUB DIAMETER MM 46.00
  • WEIGHT LBS 0.61
  • BRAND B & B Manufacturing
  • TYPE 6F
  • CONSTRUCTION Aluminum
  • BORE MM 12.0
  • FLANGE DIAMETER MM 66.7
  • FACE WIDTH MM 32.0
  • MANUFACTURERS PART # 42AT10/20-2
  • OUTSIDE DIAMETER MM 61.8
  • TOOTH STYLE AT10mm pitch
  • # OF TEETH 20
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

Item #: WBB377613

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant