Clearance
x

Take 15% off your entire order!

Offer applied at checkout

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Anodized Aluminum, 20l050-6fa6 - Min Qty 3

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Anodized Aluminum, 20l050-6fa6 - Min Qty 3

Item #: WBB377051

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

20 Tooth Timing Belt
  • (L) 3/8 pitch
  • Clear Anodized Aluminum
  • 2.387" Outside Diameter

Weights & Dimensions

  • Bore / Bushing 0.5
  • Set Screw Size 2 x 1/4-20 @ 90 Deg.
  • Belt Size 0.472 in
  • Pitch Diameter 2.387 in
  • Weight 0.42 lbs

Product Details

  • Type 6F
  • Tooth Style (L) 3/8 pitch
  • Brand B & B Manufacturing
  • Material Aluminum
  • Finish Clear Anodized
  • Bore Type Finished Bore
  • Manufacturers Part Number 20L050-6FA6
  • Number of Teeth 20
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Anodized Aluminum, 20l050-6fa6 - Min Qty 3

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Anodized Aluminum, 20l050-6fa6 - Min Qty 3

Item #: WBB377051

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant