x

Take 15% off your entire order!

Offer applied at checkout

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

Item #: WBB377054

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

(L) 3/8 Pitch Timing Belt Pulley

This 20 Tooth Min. Plain Bore Timing Belt Pulley has 2.387" Outside Diameter and fits 1" belt.

  • BELT SIZE INCH 1
  • BELT SIZE MM 25.4
  • WEIGHT LBS 1.70
  • BRAND B & B Manufacturing
  • TYPE 6F
  • FINISH Clear Zinc Plated
  • CONSTRUCTION Steel
  • MANUFACTURERS PART # 20L100-6FS6
  • TOOTH STYLE (L) 3/8 pitch
  • PITCH DIAMETER INCH 2.387
  • # OF TEETH 20
  • BORE TYPE Min. Plain Bore
  • MANUFACTURER B & B Manufacturing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

20 Tooth Timing Pulley, (L) 3/8" Pitch, Clear Zinc Plated Steel, 20l100-6fs6 - Min Qty 3

Item #: WBB377054

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant