Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884262

MPN #: 200-H/BTC

Wiremold 200-H/Btc Poke-Thru Housing, Base & Barrier Assembly W/Gasket For 200 Series - Pkg Qty 12

Product Description
Wiremold 200-H/BTC Poke-Thru Housing, Base & Barrier Assembly W/Gasket for 200 Series

Features

  • TopGuard Protection
  • Available in single- or double-width service heads
  • FIT Series provided with one 1" trade size divided conduit stem
  • FIT Series is fire-rated for up to 4-hour rated floors
PRICE
$1,319.40  Sold in packages of 12 / $109.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypePoke-Thru
Mounting MethodScrew On
MaterialNot Assembled
DescriptionHousing, Base & Barrier Assembly W/Gasket
Manufacturers Part Number200-H/BTC
Number of Outlets0
BrandWiremold