Lyon® 2000 5 Shelf, Closed Steel Shelving, Angle Post, 36"W x 18"D x 85"H, Add On, Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
Instantly create more vertical storage space with Lyon's® 2000 series closed steel shelving angle post add-on unit. This shelving unit is ideal for steel shelving either against a wall or back-to-back for rows of shelving. Enclosed metal shelving units are ideal for economical, general purpose storage. This 5 shelf metal shelving unit offers great storage space for light parts and aerosols as well as heavier items like tools or safety supplies. Our tall closed shelving unit is ideal for use as either a warehouse or commercial metal shelving unit. We offer our Industrial Steel Shelving with a durable powder coat finish available in Dove Gray. The powder coat paint finish will help protect your steel shelving from everyday use.
Closed Shelving Uprights and Back Panel
Each 2000 series closed steel shelving angle post add-on includes one angle post intermediate upright assembly. An intermediate upright assembly consists of one front angle post and two rear Angle Post Uprights with a spot welded 24-gauge steel side panel. Using upright assemblies instead of individual components makes assembly fast and easy. Lyon® roll forms the angle posts from 14-gauge steel for extra strength. The 24-gauge steel back panel helps prevent lateral sway. Both the side and back panels give this steel shelving unit the support and stability it needs.
Adjustable Steel Shelves
The 2000 series closed steel shelving angle post add-on includes 5 heavy-duty shelves Our 20-gauge heavy-duty are ideal for storing heavier items such as tool boxes and large parts. The patented box design of our Industrial Metal Shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability.
Each shelf also includes four shelf clips. Simply set the clips at the desired height and set your shelves in place of your closed steel shelving. Easily adjust the shelf clips on 1-1/2-inch vertical centers. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
Assembly and Installation
The 2000 series closed steel shelving angle post add-on ships unassembled. This 5 shelf steel shelving unit assembles easily in the field.
Additional Shelves and Accessories
Expand your storage options further by adding extra Shelves to your 2000 series closed steel shelving angle post add-on. Keep your shelving unit organized by adding Shelf Bins to keep small loose parts together. Easily add Label Holders to the front of each shelf to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
Closed Shelving Uprights and Back Panel
Each 2000 series closed steel shelving angle post add-on includes one angle post intermediate upright assembly. An intermediate upright assembly consists of one front angle post and two rear Angle Post Uprights with a spot welded 24-gauge steel side panel. Using upright assemblies instead of individual components makes assembly fast and easy. Lyon® roll forms the angle posts from 14-gauge steel for extra strength. The 24-gauge steel back panel helps prevent lateral sway. Both the side and back panels give this steel shelving unit the support and stability it needs.
Adjustable Steel Shelves
The 2000 series closed steel shelving angle post add-on includes 5 heavy-duty shelves Our 20-gauge heavy-duty are ideal for storing heavier items such as tool boxes and large parts. The patented box design of our Industrial Metal Shelves provides added strength in both the front and rear of the shelf. The lapped and welded corners provide extra strength and durability.
Each shelf also includes four shelf clips. Simply set the clips at the desired height and set your shelves in place of your closed steel shelving. Easily adjust the shelf clips on 1-1/2-inch vertical centers. Since the clips install without tools it's easy to adjust your shelf spacing when your storage needs change.
Assembly and Installation
The 2000 series closed steel shelving angle post add-on ships unassembled. This 5 shelf steel shelving unit assembles easily in the field.
Additional Shelves and Accessories
Expand your storage options further by adding extra Shelves to your 2000 series closed steel shelving angle post add-on. Keep your shelving unit organized by adding Shelf Bins to keep small loose parts together. Easily add Label Holders to the front of each shelf to ensure items are placed back in their proper spot. This also helps inventory control to see when stock levels are running low.
PRICE
$319.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 85 in |
| Weight | 109 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Capacity | 850 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Country of Origin | USA |
| Number of Shelves | 5 |
| Material | Steel |
| Manufacturers Part Number | DDJDP3053 |
| Unit Type | Closed |
| Brand | Lyon |
Warranty
| Warranty | Lifetime Limited yr |