Contrx Wall-Mount Overbraced Tie-Rod Jib Crane, 2000 Lb. Capacity, 10' Span
Write a Review
|
Questions & Answers (0)
Product Description
Contrx wall-mount overbraced tie-rod jib cranes are constructed out of high-grade steel components and are designed for trouble-free industrial use. The hinges are equipped with self-lubricating Teflon bearings and hardened pins. The overbraced tie rod wall mount provides economical hook coverage with 180 degree manual rotation. The tie rod has threaded ends and will allow easy field adjustments. Mount within inches of any overhead obstruction, for maximum headroom. Designed for indoor use, and can be custom-modified for most outdoor applications. Primed and finish in safety yellow enamel. Assembly required at installation. Made in USA.
PRICE
$2,049.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2000 lbs |
| Span | 10' |
| Flange Width | 3-3/8 in |
| Hinge (H x W) | 8 x 6 in |
| Boom Length | 10 ft |
| Bolt Hole Diameter | 11/16 in |
| I-Beam Height | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mounted Jib Crane |
| Hinge Spacing | 3'0" ft |
| Thrust & Pull | 8766 lbs |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | WMC210 |
| Brand | Contrx |
Warranty
| Warranty | 1 yr |