Lyon® 2000 Side Panel, 24"W x 85"H, Dove Gray Powder Coat Paint, Pack of 6
Write a Review
|
Questions & Answers (0)
Product Description
24"W x 85"H 2000 Series Side Panel - 6 Pack
PRICE
$279.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 85 in |
Product Details
| Type | Side Panel |
| Country of Origin | USA |
| Color | Gray |
| Manufacturers Part Number | DDJ1013416 |
| Accessory Type | Panel |
| Brand | Lyon |