x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 20084 Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20084 Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

Item #: WBB2233001

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.75 ea.

Price: $293.75 / Pkg of 25

Save $14.69 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 20084 Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide

Type 27 grinding wheel, ceramic aluminum oxide grain. High performance, very uniform, high density grain structure is extremely durable and self sharpening for long life and cooler cut. Combines fast stock removal with long life.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT --
  • GRADE --
  • DIAMETER INCHES 7
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 8500
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES SAITECH
  • UPC 699053200842
  • APPLICATION Stainless & Metal
  • TOOL COMPATIBILITY Angle Grinders
  • THICKNESS INCHES FRACTIONS 1/4
  • MANUFACTURERS PART NUMBER 20084
  • THICKNESS INCHES DECIMALS .25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 20084 Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20084 Depressed Center Wheel T27 Saitech 7"x 1/4" x 7/8" Ceramic Alum. Oxide - Pkg Qty 25

Item #: WBB2233001

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant