SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Item #: WBB2100645

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $4.32

Clearance Price: $0.89

Save $0.04 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Button Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Button Socket Cap Screw - 1/4-20 x 1-1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153

Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153

Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Cap Screws are designed to go through a hole or nut that is pre-tapped to form a mating thread for that screw. Cylindrical head with a rounded top. Allen/Hex Keys are used to drive the screw.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Thread Fine in
  • Head Button Socket ft
  • Length 1/4 in
  • Size #10-32

Product Details

  • Country of Origin Import
  • Description Socket Cap Screw
  • Full or Partial Thread Full
  • Package Quantity 100
  • Brand Brighton-Best
  • Drive Type Allen
  • Material Alloy Steel
  • Finish Black Oxide
  • Manufacturers Part Number 201067
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Button Socket Cap Screw - 10-32 x 1/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk

Item #: WBB2100645

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant