Stackbin® 2012 Mobile Adj. Height Workbench with ESD Laminate Square Edge, 48"W x 36"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This 2012 Series worktable features the same robust construction as the 2011 Series worktable, enhanced with the inclusion of (4) 4" rubber over steel swivel casters and a convenient 12" adjustable height lower steel shelf. It's an excellent choice for a wide range of assembly applications, offering versatility and mobility. Easily maneuver it for cleaning or reconfiguring your workspace layout and processes to maximize efficiency and productivity.
PRICE
$955.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 36 in |
| Height | 34 - 45 in |
| Weight Capacity | 1000 lbs |
| Top Thickness | 1-3/4 in |
| Gauge | 14/16 ga |
| Wheel Diameter | 4 in |
| Nominal Height | 34 - 45 in |
Product Details
| Assembly Required | Yes |
| Edge Type | Square |
| Leg Style | Box Tube |
| Material | Steel |
| Construction Type | Unassembled |
| Manufacturers Part Number | E4836-2012-GY |
| Brand | Stackbin |
| Wheel Material | Polyurethane |
| Power | No |
| Type | Mobile Open Base Workbench |
| Color | Gray |
| Series | 2012 |
| Wheel Type | 4 Total Locking Swivel |
| Adjustment Type | Bolted Leg |
| Style | Bench without Power Apron |
| Duty Rating | Standard Duty |
| Country of Origin | USA |
| Mobile or Stationary | Mobile |
| Leg Type | Adjustable |
| Top Material | ESD Laminate |