x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 20125 Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain - Pkg Qty 10

United Abrasives - Sait 20125 Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain - Pkg Qty 10

Item #: WBB2233396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$8.40 ea.

Price: $84.00 / Pkg of 10

Save $4.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 20125 Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain

Type 27 cutting/grinding wheel, proprietary grain and bond system. Fast, free-cutting with exceptional life. Premium performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Proprietary Grain
  • GRIT --
  • GRADE --
  • DIAMETER INCHES 5-1/2
  • CENTER HOLE DIAMETER INCHES 5/8
  • THREAD SIZE 5/8-11 INT
  • MAXIMUM RPM 12200
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES Ultimate Pipe
  • UPC 699053201252
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 20125
  • THICKNESS INCHES FRACTIONS 1/8
  • THICKNESS INCHES DECIMALS .095
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 20125 Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain - Pkg Qty 10

United Abrasives - Sait 20125 Depressed Center Wheel T27 5-1/2"x 1/8" x 5/8-11" Proprietary Grain - Pkg Qty 10

Item #: WBB2233396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant