x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 20160 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 20160 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Item #: WBB2233374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.58 ea.

Price: $35.80 / Pkg of 10

Save $1.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 20160 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide

Type 27 grinding wheel, aluminum oxide grain. Fast grinding, soft bond for fast stock removal. Internally reinforced with the highest quality fiberglass for maximum safety.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 24
  • GRADE Extra Coarse
  • DIAMETER INCHES 4-1/2
  • CENTER HOLE DIAMETER INCHES 5/8
  • THREAD SIZE 5/8-11 INT
  • MAXIMUM RPM 13500
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES A24N
  • UPC 699053201603
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 20160
  • THICKNESS INCHES FRACTIONS 1/4
  • THICKNESS INCHES DECIMALS .25
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 20160 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 20160 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Item #: WBB2233374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant