x

Take 15% off your entire order!

Offer applied at checkout

5/16" Lock Washer - Medium Split - Steel - Zinc Plated - 100 Pack - Crown Bolt 20230

5/16" Lock Washer - Medium Split - Steel - Zinc Plated - 100 Pack - Crown Bolt 20230

Item #: WBB475781

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $4.47

Clearance Price: $3.17

Save $0.16 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20230 5/16 In Lock Washer Medium Split Zinc Plated (100 Pack)

Specifications:

  • Zinc Plated 5/16 in. Split Lock Washer
  • 5/16 in. Inner Diameter
  • Zinc Plated Finish
  • Use With Nuts And Bolts Of The Same Inner Diameter And Finish

  • BRAND Crown Bolt
  • SIZE 5/16"
  • MATERIAL Steel
  • FINISH Zinc
  • COUNTRY OF ORIGIN Import
  • UNIT OF MEASUREMENT Inch (Imperial)
  • PACKAGE QTY 100
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

M6 - Split Lock Washer - 304 Stainless Steel - DIN 127 - Pkg of 100

Item #: B2298514

Not Yet Rated

Usually ships in 2 to 5 days

$5.40

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5/16" Lock Washer - Medium Split - Steel - Zinc Plated - 100 Pack - Crown Bolt 20230

5/16" Lock Washer - Medium Split - Steel - Zinc Plated - 100 Pack - Crown Bolt 20230

Item #: WBB475781

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant