Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




80/20 Inc

Model # :WBB797672

MPN #: 2030YEL

80/20 2030YEL 1515 / 1515-Lite End Cap, 1.5" x 1.5" x 3/16", Yellow

Product Description
80/20 2030YEL 1515 / 1515-Lite End Cap, 1.5" x 1.5" x 3/16", Yellow

Features:
  • Compatible with 10 and 15 Series T-slotted profiles
  • Can be mounted with 1/4-20 or 5/16-18 screws or self-tapping screws.
  • Made of molded black ABS with white screenprinted logo or plain black
  • The finishing touch for your project
  • Available in red, blue, yellow and gray


PRICE
$2.74

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2
Width1-1/2 in
Height3/16 in
Size1-1/2" x 1-1/2" x 3/16"

Product Details

TypeEnd Cap
Finish TypeSmooth
MaterialABS
DescriptionLite End Cap
Series15 Series
Manufacturers Part Number2030YEL
Brand80/20 Inc