Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hatco

Model # :WBB2949990

MPN #: R02.08.016D.00

Allpoints 2041066 Element, Warmer, 120V, 1275W For Hatco Corp

Product Description
    Length: 68 1/2" Overall | 1740 Mm Overall
  • Voltage: 120 V Ac
  • Electrical Wattage: 1275
  • Type: For 72" Warmer
PRICE
$53.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR02.08.016D.00
TypeElements
Voltage120V V
ColorBlack
BrandHatco