- Color: Green
- Material: Plastic
- Length: 4 3/4" | 121 Mm
- Width: 3 5/8" | 92 Mm
- Voltage: 24 V Ac
- Includes: 12 Standoffs
- Instructions Included: Y
Allpoints 2041234 Board, Control (Kit) For Hatco Corp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$339.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R02.01.189.00 |
| Type | Thermostats, Safety-Electrical |
| Brand | Hatco |