- Length: 50-1/2" Overall | 1283 Mm Overall
- Voltage: 120 V Ac
- Electrical Wattage: 925
- Outer Diameter: .260"
Allpoints 2041239 Element (120V, 925W) For Hatco Corp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$81.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R02.08.025D.00 |
| Type | Elements |
| Voltage | 120V V |
| Color | Black |
| Brand | Hatco |