- Length: 8 3/4" Jumper | 222 Mm Jumper
- Voltage: 250/277 V Ac
- Amp: 21
Allpoints 2041242 Switch, Drain For Hatco Corp
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$43.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | R02.19.162.00 |
| Amperage | 21 A |
| Type | Switch, Timer |
| Voltage | 250, 277VAC V |
| Color | Gray/Black/Purple |
| Brand | Hatco |