Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hatco

Model # :WBB2948471

MPN #: 05-30-115

Allpoints 2041259 Knob, Color Control For Hatco Corp

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 1" | 25 Mm
  • Outer Diameter: 1 3/8" | 35 Mm
  • Includes: Set Screw And Lock Nut
PRICE
$7.80

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number05-30-115
TypeKnobs & Dials
BrandHatco