80/20 2045 End Cap, 3"L
Write a Review
|
Questions & Answers (0)
Product Description
80/20 2045 End Cap, 3"L
Compatible with 10 and 15 Series T-slotted profiles. Can be mounted with 1/4-20 or 5/6-18 screws. Made of molded black ABS with white screen printed logo or plain black. The finishing touch for your project. Available in red, blue, yellow and gray.
Compatible with 10 and 15 Series T-slotted profiles. Can be mounted with 1/4-20 or 5/6-18 screws. Made of molded black ABS with white screen printed logo or plain black. The finishing touch for your project. Available in red, blue, yellow and gray.
PRICE
$3.31
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 1-1/2 in |
| Height | 3/16 in |
| Size | 1-1/2" x 3" x 3/16" |
Product Details
| Type | End Cap |
| Finish Type | Smooth |
| Material | ABS |
| Description | End Cap |
| Series | 15 Series |
| Manufacturers Part Number | 2045 |
| Brand | 80/20 Inc |