- Material: Stainless Steel
- Length: 12 5/8" | 321 Mm
- Width: 10 3/8" | 264 Mm
- Gauge: 22
- Inner Diameter: 2 5/16" | 59 Mm
- Depth: 4 3/4" | 121 Mm
- Note: Used On Fmp# 205-1083 Chopper
Allpoints 2051084 Pan, Meat Chopper, Stainless Steel, 12X9X2" For Uniworld Foodservice
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 812PN |
| Type | Parts |
| Brand | Uniworld |