- Color: Clear
- Material: Plastic
- Length: 5/8" | 16 Mm
- Width: 7/16" | 11 Mm
- Includes: Magnet
- Thread: 3/8"-24
- Note: Used On Fmp# 205-1093 Bowl
Allpoints 2051091 Magnet, W/Housing, F/Legacy For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-917527 |
| Type | Parts |
| Brand | Hobart |