- Color: White
- Material: Nylon
- Length: 1 1/2" | 39 Mm
- Width: 7/8" | 22 Mm
- Includes: 3/8" X 1/2" Magnet
- Depth: 13/16" | 21 Mm
- Centers: 1/2" | 13 Mm
Allpoints 2051095 Retainer, Magnet (Mixer) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-438525 |
| Type | Parts |
| Brand | Hobart |