- Color: White
- Material: Nylon
- Length: 1 1/4" | 32 Mm
- Width: 5/8" | 16 Mm
- Includes: 1/8" Od X 1/8" L Rod
- Thread: 11902
- Depth: 1/2" | 13 Mm
- Screw Centers: 3/4" | 19 Mm
Allpoints 2051097 Shoe, Front (Mixer) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-438527-00001 |
| Type | Parts |
| Brand | Hobart |