- Color: White
- Material: Nylon
- Length: 1 1/4" | 31 Mm
- Width: 5/8" | 16 Mm
- Thread: 11902
- Depth: 5/16" | 8 Mm
- Screw Centers: 3/4" | 19 Mm
Allpoints 2051098 Shoe, Fixed (Mixer) For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-438527-00002 |
| Type | Parts |
| Brand | Hobart |