Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2947512

MPN #: 00-438539

Allpoints 2051104 Bumper, Cage For Hobart

Product Description
  • Color: White
  • Material: Nylon
  • Length: 5/8" | 16 Mm
  • Width: 13/32" | 10 Mm
  • Thread: 11841
PRICE
$62.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-438539
TypeParts
BrandHobart