Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2949873

MPN #: 00-875346

Allpoints 2051112 Handle, Product Grip For Hobart

Product Description
  • Color: Gray
  • Material: Plastic
  • Length: 3 7/8"
  • Width: 1 3/8"
  • Outer Diameter: 1 3/8"
PRICE
$105.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-875346
TypeParts
BrandHobart