- Color: Black
- Material: Plastic
- Coating: Rubber
- Inner Diameter: 1/4" | 6 Mm
- Outer Diameter: 1 3/8" | 35 Mm
- Includes: Set Screw
- Depth: 7/8" | 22 Mm
Allpoints 2051135 Knob, Speed Control /Timer For Hobart
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$55.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 00-874809 |
| Type | Knobs & Dials |
| Brand | Hobart |