x

Take 15% off your entire order!

Offer applied at checkout

+

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Item #: WBB308994

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • S
  • XL
  • M
  • L

L

Price: $7.00

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-8 $7.00 ea.
  • Buy 9+ $5.50 ea.

Quantity

Customers Also Viewed

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-8, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-10, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Small, Ansell 11-500-7, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair

HyFlex® Seamless Polyurehtane Coated Gloves, Ansell 11-518, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 10, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

ActivArmr® Flame and Cut Resistant Gloves, Ansell 80-813, Size 9, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-9, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-10, 1-Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Global Industrial™ Safety Glasses, Scratch-Resistant, Clear Lens Color - Pkg Qty 12

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens

MCR Safety 2235R Chemical Splash Safety Goggles, Indirect Vent, Rubber Strap, Clear AF Lens

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Insulated PVC Gloves, 12 Pairs/Pack

Insulated PVC Gloves, 12 Pairs/Pack

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Performance and safety combined with excellent dexterity and breathability in a versatile glove. Excellent protection from nuisance nicks and abrasion. Stretch DuPont𔤺 Kevlar® liner provides excellent cut resistance and comfortable fit. Foam nitrile coating channels away oil from the surface of the gloves, providing a sure grip in light oil applications. It is designed for dry or slightly oily applications where workers need light cut protection, and in some cases, isolation from heat or flying molten metal debris. Extended cuff offers extra cut protection around the wrist. Product provides: ISO Cut Level B. Industries: Automotive, Machinery & Equipment, and Metal Fabrication.

  • LENGTH INCHES 10-1/4
  • WIDTH INCHES 0.097
  • COLOR Black/Yellow
  • BRAND Ansell
  • DESCRIPTION HyFlex® CR Gloves
  • MANUFACTURERS PART NUMBER 11-500-9
  • MATERIAL(S) Stretch Kevlar®
  • PACKAGE QUANTITY 1 Pair
  • SIZE L
  • THICKNESS MIL --
  • TYPE Nitrile Coated Cut Resistant Gloves
  • WEIGHT LBS 0.10
  • ANTI-STATIC Yes
  • LATEX FREE Yes
  • EN388 3131
  • APPROVALS OR CERTIFICATIONS EN407-X1XXX
  • THICKNESS --
  • GAUGE --
  • CUFF STYLE Knit Wrist
  • LINING Nylon
  • COATING MATERIAL Foam Nitrile
  • CUT LEVEL A1
  • ABRASION LEVEL 3
  • USAGE Automotive, Glass Manufacturing, Metal Part Assembly and maintenance
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KATHRYN

    Date: February 14, 2020

    Dirty
    Your review:
    Again a few of the pairs are dirty and have orange -ish colored spots
Product Q & A

There are no questions for this product.

Accessories
PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

PowerFlex® Cut Reisistant Gloves, Ansell 80-600-8, 1-Pair

Item #: B308899

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.00

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Kevlar® Two-Sided PVC Dots Gloves, Memphis Glove 9366L, 1-Pair

Item #: B309054

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$5.75

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

HyFlex® Polyurethane Coated Cut Resistant Gloves, Ansell 11-435, Size 8, 1 Pair

Item #: B1105844

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$13.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair

Item #: WBB308994

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair
    HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair
    HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair
    HyFlex® Cut Resistant Nitrile Coated Gloves, Ansell 11-500-9, 1-Pair
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant