- HyFlex® Foam is coated with a unique patented nitrile polymer and is an excellent choice when working with oily parts
- Ultra-lightweight assembly gloves which offer unmatched dexterity, fit, and comfort that are the closest you can get to no glove at a
Ansell HyFlex® Foam Nitrile Coated Gloves, 2XL, 1-Pair - Pkg Qty 144
|
Questions & Answers (0)
Product Description
PRICE
$682.56 Sold in packages of 144 / $4.74 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
| Grip | Smooth |
| Gauge | 15 ga |
Product Details
| Type | Coated Gloves |
| Color | White |
| For Use With | Dry/Light Oil |
| Coating Coverage | Palm & Fingers |
| Material | Nitrile |
| Usage | Durable Goods Assembly, Small Parts Handling |
| Description | HyFlex® Nitrile Coated Gloves |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 11-800-11 |
| Lining Material | Nylon |
| Coating Material | Foam Nitrile |
| Brand | Ansell |
Compliance & Certifications
| ANSI Abrasion | A3 |