Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Ansell

Model # :WBB309167

MPN #: 11-627-7

HyFlex® CR2 Dyneema® Cut Protection Gloves, Ansell 11-627-7, 1 Pair, Small - Pkg Qty 12

Product Description
The HyFlex® 11-627 gloves deliver a perfect balance of comfort and sure handling with superior cut resistance. The liners have an innovative yarn structure that contains an optimal rate of Dyneema®. This offers high levels of cut resistance, for a safe use in controlling, handling and assembly applications involving contacts with sharp pieces. The Lycra® in the liners of both gloves, as well as the polyurethane coating, provides excellent flexibility and fit. The gloves are designed for use in dry, as well as slightly oily environments.

Features
  • Unique combination of Dyneema®, Nylon, Lycra®, and glass fiber for exceptional cut resistance
  • Lycra® and nylon liner is combined with a polyurethane palm coating to ensure excellent dexterity and grip
  • Polyurethane coating and liner combination improves tactile sensitivity
CLEARANCE PRICE
$103.20  Sold in packages of 12 / $8.60 ea

was $153.00
Save $49.80 (33%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripDry PU
Gauge18 ga

Product Details

Abrasion LevelA6
TypeCoated Gloves
ColorGray
ApplicationAeronautics, Glass Manufacturing, Assembly of metal parts
SeriesHyFlex
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialDyneema, Lycra, Nylon
GenderUnisex
Package Quantity1 Pair
Manufacturers Part Number11-627-7
Lining MaterialLycra, Nylon, Dyneema
Coating MaterialPolyurethane
Cut LevelA2
BrandAnsell

Compliance & Certifications

EN 3884342
CertificationsEN 420:2003 + A1:2009, EN 388: 4342, EN 388: 4342B, ANSI 5 ABR, Cut A2, CE