Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robot Coupe

Model # :WBB2948090

MPN #: 27079

Allpoints 2061265 Plate, Grating, 1Mm, 1/32" For Robot Coupe

Product Description
    Material: Stainless Steel
  • Width: 6 7/8" | 175 Mm
  • Height: 1 3/16" | 30 Mm
  • Size: 1/32" | 1 Mm
  • Type: Grating
PRICE
$159.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27079
TypeParts
BrandRobot Coupe