Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robot Coupe

Model # :WBB2948320

MPN #: 27240

Allpoints 2061270 Bowl, Cutter, W/Lid & Blade For Robot Coupe

Product Description
  • Color: Clear
  • Material: Plastic
  • Width: 7 11/16" | 195 Mm
  • Height: 5 7/8" | 149 Mm
PRICE
$479.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27240
TypeParts
BrandRobot Coupe