Metro® MetroMax Q, Vented Polymer Shelf, 36"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
Extra shelf. 36x18".
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
Product Details
| Assembly Required | No |
| Type | Wire Shelf |
| Shelf Type | Flat Vented |
| Shelf Capacity | 800 lbs |
| Finish | Plastic |
| Color | Gray |
| Manufacturers Part Number | MQ1836G |
| Brand | Metro |