Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lejo

Model # :WBB2948478

MPN #: EGT203C

Allpoints 2091019 Blade, Replacement, Scraper For Le-Jo

Product Description
    Material: Stainless Steel
  • Length: 6" | 152 Mm
  • Width: 1-3/4" | 44 Mm
  • Screw Centers: 3-5/8" | 92 Mm
PRICE
$4.96

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberEGT203C
TypeParts
BrandLejo