Tripp Lite Tripp Lite DisplayPort Cable with Latches, 4K @ 60 Hz, (M/M) 20 ft.
DisplayPort is a new digital display interface standard put forth by the Video Electronics Standards Association (VESA). It defines a digital audio/video interconnect intended to be used between computer and display monitors, or computers and home theater systems. Similar to HDMI, in that it supports both Digital Video and Audio signals, DisplayPort is geared more toward the computer market, where HDMI dominates the Home Theater market. Tripp Lite's DisplayPort cables support a maximum bandwidth of 10.8Gbps, as well as DPCP ( DisplayPort Content Protection) , HDCP, and Ultra High Definition (UHD) 4K x 2K video resolutions up to 3840 x 2160 @ 30Hz, including 1080p.
Tripp Lite DisplayPort Cable with Latches, 4K @ 60 Hz, (M/M) 20 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$76.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 20 in |
Product Details
| Type | DisplayPort Cable |
| Technology | DisplayPort |
| Material | PVC, Metal |
| Connector End 1 Type | DISPLAYPORT (MALE) |
| Package Quantity | 1 |
| Description | DisplayPort Cable with Latches |
| Color | Black |
| Manufacturers Part Number | P580-020 |
| Connector End 2 Type | DISPLAYPORT (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |